missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Premium Pack Clear Glass Vials with 0.125in. Septa
GREENER_CHOICE

Product Code. 16012425
Change view
Click to view available options
Volume (Metric):
20 mL
40 mL
Unit Size:
Pack of 72
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16012425 20 mL Pack of 72
15316845 40 mL Pack of 72
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16012425 Supplier Thermo Scientific™ Supplier No. 13920C

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Protect your most critical samples from collection to analysis with these premium pack clear glass vials, featuring protective packaging with a hard foam divider that holds vials securely separated.

Protect your most critical samples from collection to analysis. Thermo Scientific™ Premium Pack Clear Glass Vials with 0.125 in. Septa feature protective packaging with hard foam divider that hold vials securely separated, each in their own individual cell for ultimate vial protection. Hard foam sectional design allows clusters of nine (9) vials to be separated from the pack for convenient handling. Each vial includes an assembled dust cover to prevent particulate accumulation and protect the injection surface prior to use.

Features:

  • Clear vial designed for water sample collection for volatile organic analysis (VOA)
  • Vial shoulder slope optimized to prevent air bubble entrapment
  • Choose from 20mL or 40mL sizes
  • Open-top white polypropylene cap with standard 0.125 in. thick PTFE lined silicone septum
  • Polyethylene dust cover assembled over each cap to protect the septum from particulate accumulation prior to analysis
  • Septum permanently bonded to the cap; can't fall out or become unseated when punctured
  • Directly compatible with automation
  • Closures and dust covers assembled to vials

Includes:

Certified vials:

  • Certified to meet or exceed EPA performance-based standards for volatile organic analysis
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each vial individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence
  • Hard foam celled divider cushions and protects vials during shipping and handling
TRUSTED_SUSTAINABILITY

Specifications

Description EP 20mL vial clear 0.125 in. bonded septum premium pack certified
Diameter (English) Outer 1.1 in.
Color Clear
Diameter (Metric) Outer 28 mm
Material Glass (Type 1)
Volume (Metric) 20 mL
Height (English) 2.25 in.
Level Certified
No. per Case 72
Replacement Closure NA
Volume (English) 0.5 oz.
Volume (English) Brim 0.8 oz.
Volume (Metric) Brim 23.5 mL
Volume (Metric) Total 20 mL
Closure Material Polypropylene
Closure Type Septa Cap (Bonded)
Quantity 72 Cs.
Thickness (Metric) 3.17 mm
Closure Size 24-414
Certifications/Compliance Certified and Processed vials meet or exceed EPA performance based standards for volatile organic analysis; manufactured under an ISO certified quality management system.
Height (Metric) 57 mm
Product Type Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.