missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Premium Plus Replacement Inventory Cards
Heathrow Scientific™ Premium Plus Replacement Inventory Cards are designed to fit into Premium Plus Slide Boxes.
Brand: Heathrow Scientific™ 120618F
Additional Details : Weight : 0.13000kg
Description
- Inventory card is removable and replaceable for trouble-free writing on flat surfaces
- Made from coated card stock that is easy to write on with a pen or pencil and is recyclable
- Stay organized with an easy-to-follow numbering system grouped in units of five
- Microscope slide box index card is easy to read with alternating colors of grey and white for quick navigation
- Inventory card comes in packs of 10 and is 8.5 x 28cm
Specifications
Inventory Card | |
100 Lines | |
8.5 x 11 in. | |
Slide box | |
28 cm | |
21.6 cm | |
10 Pk. |
Gray, White | |
Premium Plus replacement inventory cards | |
Histology | |
11 in. | |
8.5 in. | |
Cardboard | |
Rectangular |