missing translation for 'onlineSavingsMsg'
Learn More

Polyco Healthline Premium Soluble Strip Laundry Sacks

Product Code. 31924995
Change view
Click to view available options
Capacity (Metric):
60 L
85 L
Unit Size:
Pack of 200
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31924995 85 L Pack of 200
31924993 60 L Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 31924995 Supplier Polyco Healthline Supplier No. RSB/4
  • ONLINE EXCLUSIVE PRICE
    59.42 €
    22.21 € / Pack of 200
    Save 37.21 €
    62% Off
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed for healthcare, hospitality and hygiene-sensitive environments, these laundry sacks feature a water-soluble strip that dissolves at 15°C or above. A soluble tie supports secure handling before processing.

  • Category: Laundry Bags
  • Capacity: 60 L, 85 L
  • Soluble strip design supports hygienic handling of soiled laundry
  • Ideal for care homes, hospitals, and healthcare environments
  • Available colors: Red
  • Bag dimensions: 457/711 x 760 mm (18/28 x 30 in. approx.), 457/711 x 965 mm (18/28 x 38 in. approx.)
  • Recycled material content: 30% recycled content (Product codes: RSB/3, RSB/4)

Specifications

Autoclavable Not Autoclavable
Closure Type Tie
Color Red
Disposable Single-use
For Use With (Application) Laundry Sack
Material Polythene
Sterility Non-sterile
Length (English) 38 in.
Width (English) 18/28 in.
Capacity (English) 21.1 gal.
Capacity (Metric) 85 L
Length (Metric) 965 mm
Width (Metric) 457/711 mm
Show More Show Less

All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.