missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polyco Healthline Premium Soluble Strip Laundry Sacks

Description
- Category: Laundry Bags
- Capacity: 60 L, 85 L
- Soluble strip design supports hygienic handling of soiled laundry
- Ideal for care homes, hospitals, and healthcare environments
- Available colors: Red
- Bag dimensions: 457/711 x 760 mm (18/28 x 30 in. approx.), 457/711 x 965 mm (18/28 x 38 in. approx.)
- Recycled material content: 30% recycled content (Product codes: RSB/3, RSB/4)
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Closure Type | Tie |
| Color | Red |
| Disposable | Single-use |
| For Use With (Application) | Laundry Sack |
| Material | Polythene |
| Sterility | Non-sterile |
| Length (English) | 29.9 in. |
| Width (English) | 18/28 in. |
| Capacity (English) | 15.9 gal. |
| Show More |
All measurements given are correct to the best of the manufacturers knowledge at the time of input, however due to the manufacturing process, these measurements may vary between batches.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?