missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Preparative HPLC Guard Column Holders

Product Code. 16318636 Shop All Thermo Scientific Products
Change view
Click to view available options
Column Format:
Guard Holder 1/16 in.
Guard Holder 1/8 in.
Guard Holder, Stand-Alone
Diameter (Metric):
10 mm
20 mm
Length (Metric):
8 mm
20 mm
30 mm
Unit Size:
Each
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Column Format Diameter (Metric) Length (Metric) unitSize
16318636 Guard Holder, Stand-Alone 10 mm 8 mm Each
16328636 Guard Holder, Stand-Alone 10 mm 20 mm Each
16338636 Guard Holder 1/16 in. 10 mm 30 mm Each
16348636 Guard Holder 1/8 in. 10 mm 30 mm Each
16358636 Guard Holder, Stand-Alone 20 mm 20 mm Each
16368636 Guard Holder 1/16 in. 20 mm 30 mm Each
16378636 Guard Holder 1/8 in. 20 mm 30 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16318636 Supplier Thermo Scientific™ Supplier No. 885010

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Protect your Thermo Scientific Preparative HPLC Column from unintended particulates that may reduce the lifetime of your column by using a guard column and guard holder.

Using preparative guards is a proven and cost effective way to extend the lifetime of your preparative columns. Thermo Scientific™ Preparative Guard Column Holders allow for easy assembly and connection of the guard column to the preparative column.

Selecting the appropriate preparative guard holder for your size of preparative HPLC column is important. We offer a range of guard holder sizes which are all in a convenient stand-alone format that requires connections from the LC inlet and outlet to the preparative LC column.

Our preparative guard holders are available in 1/16 in. or 1/8 in. connection fittings in the larger guard sizes to be compatible with your Preparative HPLC system hardware.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Guard Holder, Stand-Alone
Diameter (Metric) 10 mm
For Use With Preparative guard column
Length (Metric) 8 mm
Product Line Thermo Scientific
Type Guard Column Holder
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.