missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Pressure-Relief Valve with Manual Ventilation
Click to view available options
Thread Size:
GL 18
Unit Size:
Each
Description
- Body made of PTFE with two connections with GL 18 thread
- Valve made of PPS with toggle for manual ventilation by pulling and adjusting screw with counternut for adjusting and fixing of requested pressure in a range between 0,1 and 10 bar (factory setting 1,5 bar).
- Universal chemical resistance, the flowing product is only exposed to PTFE.
Specifications
Specifications
| Certifications/Compliance | FDA |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 6 mm |
| Thread Size | GL 18 |
| Width (Metric) | 54 mm |
| Height (Metric) | 116 mm |
| Color | White |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction