missing translation for 'onlineSavingsMsg'
Learn More

Zeiss™ Primo Star HAL LED Microscope

Product Code. 15190133
Click to view available options
Display Type:
LED
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15190133

Brand: Zeiss™ 4155000055000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

High performance for education and the Laboratory. Carl Zeiss Primo Star HAL LED Microscope is equiped with full-Köhler, stage R, Ph1, Ph2, Ph3 and FOV 20.

Features include:

  • halogen illumination with 6V 30W halogen lamp
  • 4-position nosepiece, tilted backwards
  • mechanical stage 75x30, drive right and specimen holder with spring clip left
  • binocular tube 30°/20
  • eyepieces 10x/20 Br.foc.
  • objectives Plan-Achromat 10x Ph1, 20x Ph2, 40x Ph2 and 100x Oil Ph3
  • condenser 0.9/ 1.25 with H, Ph1, Ph2, Ph3 phase contrast slider
  • pinhole diaphragm, d=30mm
  • external power unit 100...240VAC/50...60Hz/30VA with country-specific adapters
  • dust cover
  • color filter set blue, green, yellow
  • interference filter green, d=45 mm for phase contrast
  • 6V 30W halogen lamp

Primo Star HAL microscope,full-Köhler, stage R, Ph1, Ph2, Ph3, FOV 20 Complete configuration with full-Köhler stand including:
  • Halogen illumination with 6V 30W halogen lamp
  • 4-position nosepiece, tilted backwards
  • Mechanical stage 75x30, drive right and specimen holder with spring clip left
  • Binocular tube 30°/20
  • Eyepieces 10x/20 Br.foc.
  • Objectives Plan-Achromat 10x Ph1, 20x Ph2, 40x Ph2 and 100x Oil Ph3
  • Condenser 0.9/ 1.25 with H, Ph1, Ph2, Ph3 phase contrast slider
  • Pinhole diaphragm, dia.: 30mm
  • External power unit 100...240VAC/50...60Hz/30VA with country-specific adapters
  • Dust cover
  • Color filter set blue, green, yellow
  • Interference filter green, d=45 mm for phase contrast
  • 6V 30W halogen lamp (spare part)
  • Specifications

    Display Type LED
    Product Type Primo Star HAL LED Microscope
    For Use With (Application) Ideal for botany, urology, hematology applications
    Electrical Requirements 240 VAC 50/60 Hz 30 VA
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.