missing translation for 'onlineSavingsMsg'
Learn More

Labnet™ Prism™ Mini Centrifuge

Product Code. 12603106
Change view
Click to view available options
Capacity:
8 x 1.5/2.0 mL Tubes and 4 x 0.2 mL Strips
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12603106 8 x 1.5/2.0 mL Tubes and 4 x 0.2 mL Strips Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12603106 Supplier Labnet™ Supplier No. C1801230VEU
  • ONLINE EXCLUSIVE PRICE
    234.15 €
    206.13 € / Pack of 1
    Save 28.02 €
    11% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A compact and economical choice for centrifuges, allowing each workstation to be equipped with a personal centrifuge. Labnet™ Prism™ Mini Centrifuges are suitable for a wide range of molecular biology separations and quick spins.

  • Reliable and easy to use
  • Extremely compact with an exceptionally small footprint
  • Includes 2 quick release interchangeable rotors which spin up to 6000rpm
  • Electronic brake provides quick deceleration
  • Self-opening lid allows for easy sample access
  • Maintenance-free drive is remarkably quiet
  • Unique design allows for excellent airflow to protect temperature-sensitive samples

Specifications

Capacity 8 x 1.5/2.0 mL Tubes and 4 x 0.2 mL Strips
Max. Speed 6,000 rpm
Max. RCF 2,000 x g
Electrical Requirements 120/230 V 50/60 Hz
Dimensions (HWD) 4.4 x 5.2 x 5.2 in. (11.2 x 13.2 x 13.2 cm)
Net Weight 1.2 lb. (0.55 kg)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.