Learn More
Chemsplash Pro+4 (Sterile Irradiated) 67gsm C/All Taped Seams

Description
Gamma Irradiated Chemsplash Pro +4 Disposable Coverall
- 67GSM Microporous Laminate Fabric
- Sterile Irradiated, Double Bagged and Detex Sticker
- Fully Taped Seams
- Three Piece Hood
- Elasticated Cuffs with Thumb Loops
- Elasticated Hood, Back and Ankles
- Two Way Zip with Zip Flap
- Silicone and Latex Free
- Low Linting, Anti-Static
- Conforms to ISO 14644-1:2015 Cleanroom 5 - 9
Description: The Gamma Irradiated Chemsplash Pro +4 Disposable Coverall is made from 67GSM microporous laminated Cat III Type 4B, 5B and 6B fabric. All seams are fully taped, offering a stronger and more effective barrier against liquids and particulate matter. This coverall is anti-static to EN1149-5:2008 and resistant to infectious agents under EN14126, ensuring compliance with viral and bacterial infection protection. It is ideal for use in pharmaceutical, cleanroom, semiconductor manufacturing, and infection contamination control environments. This coverall conforms to ISO 14644-1:2015 Cleanroom Class 5-9, offering maximum protection for highly sensitive environments.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Microporous Fabric |
| Color | White |
| Disposable | Single-use |
| Waist Style | Elastic |
| Ankle Style | Elastic |
| Cuff Style | Knit, Thumb Loop |
| Neck Style | Hooded |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.