Learn More
Chemsplash Pro 63 Coverall Type 5/6

Description
Chemsplash Pro Disposable Coverall
- 63GSM Thermal Weld Microporous Laminate Fabric
- Conforms to ENISO14644-1 Class 5
- Elasticated 3 Piece Hood
- Low Linting Knitted Cuffs
- Two Way Zip and Adhesive Zip Flap
- Internal Hang Loop
- Silicone and Latex Free
- PFAS Free
- Non Linting Fabric
- Anti-Static
Description: The Chemsplash Pro Disposable Coverall is made from a strong yet breathable 63gsm microporous laminated fabric. It is a high-quality and robust Cat III Type 5B/6B suit which meets the most stringent requirements for a variety of industries. Chemsplash Pro fabric is non-linting and anti-static to EN 1149-5 2008, therefore ideal for use in wide-ranging applications where the operating environment must not be contaminated with garment fibres. For comfort and ease of fit, a knitted cuff and two-way zip have been added, and the zip also has an adhesive cover flap for extra sealing. The suit meets ENISO 14644-1 Class 5, ISO 5 CLASS refers to the number of particles per cubic meter in a cleanroom or cabinet, and the linting test (ISO9073-10) refers to the number of particles released from the fabric in test conditions. The requirement (EN13795) for the compliance of fabric linting is < 3.5 and cleanliness-particulate matter < 4.
Specifications
Specifications
| Product Type | Cleanroom Coveralls |
| Size | Medium |
| Gender | Unisex |
| Material | Microporous Non-woven Polyethylene Laminate |
| Color | White |
| Disposable | Single-use |
| Ankle Style | Elastic |
| Cuff Style | Knit |
| Neck Style | Hooded |
| Closure Type | Ties |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.