missing translation for 'onlineSavingsMsg'
Learn More

Pro-Lab Diagnostics™ Vision™ Salmonella Slide Agglutination Antisera

Product Code. 12986197
Change view
Click to view available options
Product Type:
Antisera Slide
Unit Size:
3mL
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type unitSize
12986197 Antisera Slide 3mL
11909064 Antisera Slide Each
11969054 Antisera Slide Each
11939084 Antisera Slide Each
12986227 Antisera Slide 3mL
11949104 Antisera Slide Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 12986197 Supplier Pro-Lab Diagnostics™ Supplier No. PL.6000
 Restricted Item
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

A comprehensive range of Salmonella slide agglutination antisera

  • All sera produced in conjunction with the Salmonella reference section of the Veterinary Laboratory Agency, Weybridge, UK
  • Range includes a full panel of polyvalent somatic antisera, monovalent somatic antisera, polyvalent flagella antisera and monovalent flagella antisera for traditional slide agglutination testing
  • Shelf life up to five years from date of manufacture

Order Info

Supplied in color-coded 3.0mL dropper bottles

Specifications

Content And Storage 2°C to 8°C
Detects Genus Salmonella
Product Type Antisera Slide
Quantity 3 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.