missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ PRO RP 290 E Cooling Heating Circulator with BS1363 UK-Plug

Click to view available options
:
PRO RP 290 E Cooling Heating Circulator with BS1363 UK-Plug
Description
- Bright and high-contrast graphic OLED display
- Integrated programmer, one program with max. 20 segments
- Operation with Cursor- and Softkeys
- EasyUse system for simple operation of whole unit
- SelfCheck Assistant for system diagnosis
- Command console can be detached and used as remote control
- Tower design with small footprint
- Low filling volume enables rapid changes in temperature
- Bath vessel made of stainless steel insulated, with overflow and drain tap
- LAUDA Varioflex pump pressure/suction with eight selectable levels, connections rear
- USB and Ethernet interface equipped as standard
- Retrofittable for upgrading with interface (RS 232/485, Profibus; EtherCAT; analogue or contact modules)
- Fully electronic continuous controller with PID action for internal and external control
- PowerAdapt system for use of maximum possible amount of heat permitted by power supply system
- Low-level and adjustable over-temperature protection with acoustic alarm for use with flammable and non-flammable liquids
- SmartCool system for energy-saving digital cooling management including compressor on-off control
- Hybrid cooling system: heat removal complementary with cooling water
- Working temperature range: -90 to 200 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.05 ± K
- Heater power max: 2.5 kW
- Power consumption max: 3.7 kW
- Power consumption: 16 A
- Pump pressure max: 0.7 bar
- Pump flow rate pressure max: 22 L/min
- In/outlet connection thread (outside): M16x1
- In/outlet Ø olives: 13 mm
- Filling volume min: 2.4 L
- Filling volume max: 4.4 L
- Overall dimensions (W x D x H): 390 x 600 x 685 mm
- Power supply: 230 V, 50 Hz
- Power plug: power cord with angled plug (BS1363)
- Cooling capacity (pump stages):
- 20 °C (8), Ethanol; 0.8 kW
- 10 °C (8), Ethanol; 0.77 kW
- 0 °C (8), Ethanol; 0.74 kW
- -10 °C (8), Ethanol; 0.72 kW
- -20 °C (4), Ethanol; 0.7 kW
- -30 °C (4), Ethanol; 0.68 kW
- -40 °C (4), Ethanol; 0.64 kW
- -50 °C (4), Ethanol; 0.56 kW
- -60 °C (4), Ethanol; 0.39 kW
- -70 °C (4), Ethanol; 0.21 kW
- -80 °C (4), Ethanol; 0.09 kW
- -90 °C (2), Ethanol; 0.01 kW
- Standard accessory:
- Two screw caps, two closing plugs, two nipples 13 mm for pump connectors, two nipples 10 mm with screw cap G 3/8 for cooling water
Specifications
Specifications
| Voltage | 230 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction