missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Laboratory High Chair

Product Code. 16593904
Encompass_Preferred
Change view
Click to view available options
Color:
Black
Gray
With Armrest:
No
Yes
With Casters:
No
Yes
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color With Armrest With Casters Unit Size
16593904 Black Yes Yes Each
16503914 Black No Yes Each
16513914 Gray No No Each
16523914 Gray Yes No Each
16533914 Gray No Yes Each
16583904 Black No No Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16593904 Supplier Techsit™ Supplier No. TS7002B/AA
Estimated Shipment: 11-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Advanced laboratory high chair is fully adjustable with an adjustable foot ring.

  • Vinyl high chair with adjustable foot ring
  • Fully adjustable seat height, back height, and seat depth
  • Ergonomically designed chair that automatically adjusts to the user
  • Cleanroom Class 7 suitable

Specifications

Product Type Laboratory Seat
Color Black
Adjustable Yes
Arm Style Adjustable Arms
Autoclavable Not Autoclavable
Back Style Ergonomic
Finish Vinyl
Frame Material Steel
Lift Type Gas Lift
Load Bearing Capacity (Metric) 150 kg
Seating Height High Bench Height
Upholstery Vinyl
Warranty 5 Year
Weight (Metric) 17 kg
Wheel Type Glides
Width (Metric) 490 mm
With Armrest Yes
With Backrest Yes
With Casters Yes
Footrest Yes
With Lumbar Support Yes
With Tilt Yes
Material Vinyl
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.