missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Techsit™ Pro-Tech Laboratory Low Chair
Description
- Vinyl low chair on casters
- Antimicrobial vinyl that is easy to clean
- Fully adjustable seat height, back height, and seat depth
- Ergonomically designed chair that automatically adjusts to the user
- Cleanroom Class 7 suitable
Specifications
Specifications
| Product Type | Laboratory Seat |
| Color | Gray |
| Adjustable | Yes |
| Arm Style | Adjustable Arms |
| Autoclavable | Not Autoclavable |
| Back Style | Ergonomic |
| Finish | Vinyl |
| Frame Material | Steel |
| Lift Type | Gas Lift |
| Load Bearing Capacity (Metric) | 150 kg |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?