missing translation for 'onlineSavingsMsg'
Learn More

Techsit™ Pro-Tech Plus Clean Room ESD High Chair

Product Code. 17743409
Encompass_Preferred
Change view
Click to view available options
Color:
Black
White
Finish:
ESD Vinyl
Plastic
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Finish Unit Size
17743409 Black ESD Vinyl Each
17763409 White Plastic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17743409 Supplier Techsit™ Supplier No. TS7911B
Estimated Shipment: 01-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This Cleanroom Class 5 vinyl chair boasts a foot ring on glides. Fully ergonomic, adjustable and enclosed mechanisms.

  • Adjustable foot ring on glides
  • ESD/Anti-static vinyl is easy to clean
  • Fully adjustable seat height, back height and back rake
  • Ergonomically designed and contoured seat and back
  • 5 year guarantee includes vinyl
  • BS EN61340-5-1 Conductivity: 104 to 106Ω
  • Fully enclosed mechanisms

Specifications

Color Black
Adjustable (Height) Yes
Back Style Ergonomic
Finish ESD Vinyl
For Use With (Application) Cleanrooms, ESD Environments
Frame Material Steel
Seating Height 590 to 850 mm
Warranty 5 Year
Weight (Metric) 15 kg
Wheel Type Glide
Width (Metric) 500 mm
With Armrest No
With Backrest Yes
With Casters No
Footrest Yes
With Lumbar Support Yes
With Tilt Yes
Seating Type High Bench Height
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.