missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Thermocouple General-Purpose Surface Probe

Product Code. 11735069 Shop All Cole-Parmer Products
Change view
Click to view available options
Probe Type:
Surface Probe, Type J
Surface Probe, Type K
Temperature Range (Metric):
-250°C to +649°C
0°C to 649°C
Temperature Range (English):
-418°F to +1200°F
32°F to 1200°F
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Probe Type Temperature Range (Metric) Temperature Range (English) Unit Size
11735069 Surface Probe, Type K -250°C to +649°C -418°F to +1200°F Each
15810006 Surface Probe, Type J 0°C to 649°C 32°F to 1200°F Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11735069 Supplier Cole-Parmer™ Supplier No. 0851660
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Thermocouple General-Purpose Surface Probe is designed to measure the temperature at the surface without penetrating the material.

Designed to measure the temperature at the surface without perpetrating the material. Cole-Parmer™ Probes for Oakton™ Thermocouple Thermometers are ideal for monitoring flat surfaces such as hot plates, furnaces or molds.

  • Ideal for monitoring flat surfaces such as hot plates, furnaces, or molds
  • Response Time: 1.25 seconds or greater
  • Each probe comes with color coded ANSI coiled cable: type J-black, type K-yellow, type T-blue, and type E-purple
  • Custom designs or changes to this product are available upon request.

Warranty

6 Month

Specifications

For Use With (Application) Hotplates, furnaces and molds
Includes 5 ft. Color-coded ANSI Coiled Cable with Mini Connector
Material Stainless Steel, Aluminum, ABS Plastic
Probe Type Surface Probe, Type K
Product Type Thermocouple Probe
Max. Temperature (English) 1200°F
Max. Temperature (Metric) 649°C
Min. Temperature (English) -418°F
Min. Temperature (Metric) -250°C
Temperature Range (English) -418°F to +1200°F
Temperature Range (Metric) -250°C to +649°C
For Use With (Equipment) Thermocouple thermometer
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.