missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Fittings

Product Code. 10377382 Shop All Corning Products
Change view
Click to view available options
Product Type:
Combination Sidearm
Dual Sidearm
Media Handling Dual Sidearm
Sidearm
Triple Sidearm
Description:
1 Tube
2 Tubes, Angled
2 Tubes, Straight
3 Tubes, Angled
Diameter (Metric) Tubing:
18 mm
3.17 mm
6.35 mm
6.35/3.17 mm
For Use With (Equipment):
1 L Sidearm Spinner Flask
15 L Sidearm Spinner Flask
3 L Sidearm Spinner Flask
500 L Sidearm Spinner Flask
6 L Sidearm Spinner Flask
8 L Sidearm Spinner Flask
8, 15 L Sidearm Spinner Flask
Large Spinner Flasks w/ Vertical Sidearms
Unit Size:
Each
26 product options available for selection
Product selection table with 26 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Description Diameter (Metric) Tubing For Use With (Equipment) Unit Size
10377382 Sidearm 2 Tubes, Angled 3.17 mm 1 L Sidearm Spinner Flask Each
10676273 Dual Sidearm 2 Tubes, Angled 3.17 mm 1 L Sidearm Spinner Flask Each
10184112 Dual Sidearm 2 Tubes, Angled 6.35/3.17 mm 500 L Sidearm Spinner Flask Each
10032212 Combination Sidearm 2 Tubes, Angled 6.35 mm 3 L Sidearm Spinner Flask Each
10377142 Dual Sidearm 2 Tubes, Angled 3.17 mm 3 L Sidearm Spinner Flask Each
10072102 Dual Sidearm 2 Tubes, Angled 6.35/3.17 mm 8 L Sidearm Spinner Flask Each
10718764 Dual Sidearm 2 Tubes, Angled 3.17 mm 6 L Sidearm Spinner Flask Each
10032142 Dual Sidearm 2 Tubes, Angled 3.17 mm 8 L Sidearm Spinner Flask Each
10511853 Dual Sidearm 2 Tubes, Angled 6.35 mm 1 L Sidearm Spinner Flask Each
10052152 Dual Sidearm 2 Tubes, Angled 6.35 mm 3 L Sidearm Spinner Flask Each
10307292 Dual Sidearm 2 Tubes, Angled 6.35 mm 8 L Sidearm Spinner Flask Each
10521853 Dual Sidearm 2 Tubes, Angled 6.35 mm 6 L Sidearm Spinner Flask Each
10799524 Sidearm 2 Tubes, Angled 3.17 mm 6 L Sidearm Spinner Flask Each
10511683 Sidearm 2 Tubes, Angled 3.17 mm 8 L Sidearm Spinner Flask Each
10767424 Triple Sidearm 3 Tubes, Angled 3.17 mm 6 L Sidearm Spinner Flask Each
10072162 Combination Sidearm 2 Tubes, Angled 3.17 mm 3 L Sidearm Spinner Flask Each
10757424 Triple Sidearm 3 Tubes, Angled 3.17 mm 3 L Sidearm Spinner Flask Each
10770295 Sidearm 2 Tubes, Angled 6.35 mm 8 L Sidearm Spinner Flask Each
10133732 Combination Sidearm 2 Tubes, Angled 6.35 mm 1 L Sidearm Spinner Flask Each
10285792 Triple Sidearm 3 Tubes, Angled 3.17 mm 1 L Sidearm Spinner Flask Each
10482802 Triple Sidearm 3 Tubes, Angled 3.17 mm 8 L Sidearm Spinner Flask Each
10012122 Dual Sidearm 2 Tubes, Angled 6.35 mm 15 L Sidearm Spinner Flask Each
10777614 Sidearm 2 Tubes, Angled 6.35 mm 15 L Sidearm Spinner Flask Each
10550723 Media Handling Dual Sidearm 2 Tubes, Straight 6.35 mm 8, 15 L Sidearm Spinner Flask Each
10443382 Sidearm 1 Tube 18 mm Large Spinner Flasks w/ Vertical Sidearms Each
10377812 Dual Sidearm 2 Tubes, Angled 6.35/3.17 mm 1 L Sidearm Spinner Flask Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 26 options available.
26 options
This item is not returnable. View return policy
Product Code. 10377382 Supplier Corning™ Supplier No. 4519158
  • ONLINE EXCLUSIVE PRICE
    565.00 €
    527.39 € / Pack of 1
    Save 37.61 €
    6% Off
Estimated Shipment: 17-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.

  • Used to aseptically transfer medium, sparge the cell culture medium directly or add gases to the head space above the cell culture medium
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • One or two 316 stainless steel tubes extend to the bottom of the flask; the other is a shorter 6 length.
  • Both tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
TRUSTED_SUSTAINABILITY

Specifications

Description 2 Tubes, Angled
Diameter (Metric) Tubing 3.17 mm
Material Stainless Steel
For Use With (Application) Used to sparge the cell culture medium with gases to enhance cell production.Â
For Use With (Equipment) 1 L Sidearm Spinner Flask
Includes Insert, O-ring, sealing cap
No. per Case Each
Product Type Sidearm
Autoclavable Autoclavable
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.