missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ ProCulture™ Fittings
Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.
Brand: Corning™ 4519-156
Code : 66
Additional Details : Weight : 0.06350kg
Description
- Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.
- Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
- Two 316 stainless steel tubes, which extend to the bottom of the flask, are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
- The fittings are completely autoclavable.
Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications
2 tubes; Tube style: Angled | |
Stainless Steel | |
6L angled sidearm spinner flask | |
Each | |
Autoclavable |
6.35 mm | |
Used to sparge the cell culture medium with gases to enhance cell production. | |
Insert, O-ring, sealing cap | |
Dual sidearm | |
Non-sterile |