missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Fittings

Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.

Brand:  Corning™ 4519-176

Code : 66

Additional Details : Weight : 0.20412kg

 View more versions of this product

Product Code. 10550723

  • 626.58 € / Each
Estimated Shipment: 01-08-2024
to see stock.
Add to basket

Description

Description

  • Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • Two 316 stainless steel tubes, which extend to the bottom of the flask, are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications

Specifications

2 tubes; Tube style: Straight
Stainless Steel
8L and 15L angled sidearm spinner flask
Each
Autoclavable
6.35 mm
Used to introduce medium aseptically into larger Spinner Flasks with vertical sidearms during cell culture to enhance the productivity of the cell culture
Insert, O-ring, sealing cap
Media handling dual sidearm
Non-sterile
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers