missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Fittings

Product Code. 10757424 Shop All Corning Products
Click to view available options
Product Type:
Combination Sidearm
Dual Sidearm
Media Handling Dual Sidearm
Sidearm
Triple Sidearm
Description:
1 Tube
2 Tubes, Angled
2 Tubes, Straight
3 Tubes, Angled
Diameter (Metric) Tubing:
18 mm
3.17 mm
6.35 mm
6.35/3.17 mm
For Use With (Equipment):
1 L Sidearm Spinner Flask
15 L Sidearm Spinner Flask
3 L Sidearm Spinner Flask
500 L Sidearm Spinner Flask
6 L Sidearm Spinner Flask
8 L Sidearm Spinner Flask
8, 15 L Sidearm Spinner Flask
Large Spinner Flasks w/ Vertical Sidearms
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10757424

Brand: Corning™ 4519167

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.

  • Used to secure pH, O2­, or temperature sensors in large spinner flasks with vertical sidearms
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • The 316 sensors are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable.


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
TRUSTED_SUSTAINABILITY

Specifications

Description 3 Tubes, Angled
Diameter (Metric) Tubing 3.17 mm
Material Stainless Steel
For Use With (Application) Used to sparge the cell culture medium with gases to enhance cell production.Â
For Use With (Equipment) 3 L Sidearm Spinner Flask
Includes Insert, O-ring, sealing cap
No. per Case Each
Product Type Triple Sidearm
Autoclavable Autoclavable
Sterility Non-sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.