missing translation for 'onlineSavingsMsg'
Learn More

Corning™ ProCulture™ Fittings

Dual angled sidearm fittings can be used for aseptically transferring medium into or out of angled sidearm spinner flasks or for sparging the medium with gases.

Brand:  Corning™ 4519-163

Code : 66

Additional Details : Weight : 0.12701kg

 View more versions of this product

Product Code. 10032212

  • 499.00 € / Each

Estimated Shipment: 02-06-2023
to see stock.
Add to basket

Description

Description

  • Used to aseptically transfer medium, sparge the cell culture medium directly or add gases to the head space above the cell culture medium
  • Fittings are comprised of a PET insert with a fluorocarbon O-Ring and a polypropylene sealing cap.
  • One or two 316 stainless steel tubes extend to the bottom of the flask; the other is a shorter 6 length.
  • Both tubes are held in place by modified polyphenylene oxide thermoplastic nuts with integrated ferrules.
  • The fittings are completely autoclavable


Spare parts for sidearm fittings, see Cat. Nos. 1395-32LTC, 1395-45LTC, 1395-LTR, and 1395LTMC
Specifications

Specifications

2 tubes; Tube style: Angled
Stainless Steel
3L angled sidearm spinner flask
Each
Autoclavable
6.35 mm
Used to sparge the cell culture medium with gases to enhance cell production.Â
Insert, O-ring, sealing cap
Combination sidearm
Non-sterile
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers