missing translation for 'onlineSavingsMsg'
Learn More

Asecos™ BATTERY CHARGE Charging Cabinet ION-CLASSIC-90

Safe active storage of lithium-ion batteries with integrated 3-stage warning/fire suppression system

Brand:  Asecos™ 3727604738256


Additional Details : Weight : 528.00000kg

 View more versions of this product

Product Code. 16399416

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.

Alert:

For indoor use only


Description

Description

  • Robust construction and longevity: triple hinged door, safety elements assembled outside the storage compartment for increased protection against corrosion, scratch- and impact-resistant surface, easy to clean
  • Easy handling with comfort: smooth doors with permanent self-closing function and oil-dampened door closer; open doors with a minimum amout of force
  • No unauthorised use: doors lockable with cylinder locking (integration in an existing locking system possible) and locking state indicator (red/green)
  • Easy transport: integrated transport base with removable, optional base cover
  • Easy alignment: adjusting aids to compensate for uneven floor
  • Ventilation: integrated technical ventilation to avoid heat build-up, spinning wheel in the exhaust grid as an indicator of sufficient technical ventilation
  • All-around protection: 90 minute fire protection from outside to inside (type 90 / type tested in accordance with EN 14470-1) and for more than 90 minutes fire resistance for fires from inside to outside
  • Safe storage and charging: installed 3-stage warning/fire suppression system including smoke detector, temperature sensor, visual and acoustic alarms and fire suppression unit; triggers automatically in case of a fire; plug-in ready for connection to mains supply
Specifications

Specifications

UK-version
Safe active storage of lithium-ion batteries
Sheet Steel
615 x 1193 x 2224 mm
Anthracite Gray, Gentian Blue
180 kg
IO90.195.120.K3.WDC
2
Charging cabinet
Powder-coated textured
Bottom collecting sump (sheet steel powder-coated) 33 L capacity
522 x 1050 x 1647 mm
Grid
Wing
5
Fire resistance 90 minutes, type tested in accordance with EN 14470-1, CE compliant
Sugerencias de productos

Sugerencias de productos

Videos
SDS
Documentos

Documentos

Certificados
Ofertas especiales

Ofertas especiales