missing translation for 'onlineSavingsMsg'
Learn More

Memmert™ Constant Climate Chambers HPPeco with Advanced Peltier Technology

Ideal for Q1A ICH-compliant stability tests, durability tests in the fields of pharmaceuticals, food and cosmetics, as well as quality tests and humidity-controlled storage.

Brand:  Memmert™ HPP260eco


Additional Details : Weight : 122.00000kg

 View more versions of this product

Product Code. 17158964

  • 12755.00 € / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

Efficient, homogenous and reliable - these three words describe the Memmert constant climate chamber HPPeco.

  • Model sizes: 110, 260, 410, 750, 1060, 1400, 2200
  • Temperature adjustment ranges: 0 to +70°C (size 110 to 1060), +15°C to +60°C (size 1400 and 2200)
  • Humidity adjustment ranges: 10 to 90% rh (size 110 to 1060), 10 to 80% rh (size 1400 and 2200)
  • 1 model variant: TwinDISPLAY (intuitive control)
  • AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
  • Advanced Peltier Technology: maximum energy efficiency compared to climate chambers with a compressor
  • Optional illumination unit (cold white light, warm white light)
  • 2 Pt100 sensors DIN Class A in 4-wire-circuit for mutual monitoring, taking over functions in case of an error
  • Humidity supply with distilled water from external tank by self-priming pump
  • Adjustable parameters: temperature (Celsius or Fahrenheit), relative humidity, program time, time zones
  • Absolutely homogenous distribution of temperature and humidity
  • Reliable and fail-safe, even after years of continuous operation
  • Always a good climate: refrigerant-free, smooth running, compact, low-maintenance

Thanks to the high-precision control, an absolutely homogenous and stable temperature and humidity distribution is guaranteed. The new micro-dosing pump humidifies delicately and quickly the interior of the climate chamber. The double doors as standard prevent contamination and drops of rises in temperature, at the same time you have an optimal view on the sensitive load through wide-area interior glass doors.

Specifications

Specifications

CE
256 L
Optional Illumination Unit
10 to 90%
Climate Chamber
Humidity supply with distilled water from external tank by self-priming pump
500 x 640 x 800 mm
173 kg
50/60 Hz
No
Stainless Steel (304/1.4301)
Stainless Steel
Ambient -20° to 70°C
2 high-definition TFT-color displays (TwinDISPLAY)
Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
824 x 655 x 1183 mm
122 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers