missing translation for 'onlineSavingsMsg'
Learn More

DURAN™ Production and Storage Bottle Carboys Wide Mouth GLS 80™

Product Code. 30052746 Shop All DWK Life Sciences Products
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
30052746 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30052746 Supplier DURAN™ Supplier No. 219919184
  • ONLINE EXCLUSIVE PRICE
    1890.00 €
    1819.63 € / Pack of 1
    Save 70.37 €
    3% Off
View all promotions
Estimated Shipment: 22-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Clear protect coated without screw cap and pouring ring

  • Manufactured from DURAN™ borosilicate glass 3.3
  • Thick-walled glass and therefore mechanically more resistant
  • The external PU polymer coating provides scratch protection
  • The flat, robust base allows the use of large and heavy stir bars
  • Easy-to-read scale with graduation marks to estimate the content
  • Fired-on, highly durable white ceramic
  • Easy access to the bottle contents due to the wide diameter of the bottle neck
  • Appropriate screw caps and pouring rings need to be ordered separately
  • Supplied as safety coated glass bottle only with a HDPE push-on dust cover
  • The screw caps and pouring rings must be ordered separately
  • Optimum filling and particularly easy cleaning
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 20 L
Capacity (English) 5.3 gal.
Color Clear
Material Borosilicate Glass (3.3)
Quantity 1
Sterility Non-sterile
Closure Included No
Graduated Yes
Mouth Wide, Threaded
Shape Straight-sided, Round
Product Type Laboratory Bottle
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.