missing translation for 'onlineSavingsMsg'
Learn More

uvex Profabutyl B-05R Chemical Protection Gloves

Product Code. 17270501 Shop All Uvex Products
Change view
Click to view available options
Size:
7
8
9
10
11
Unit Size:
1 pair
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size unitSize
17270501 10 1 pair
17240501 7 1 pair
17250501 8 1 pair
17260501 9 1 pair
17280501 11 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 17270501 Supplier uvex Supplier No. 6094910
Stock Up Your Lab
Use promo code 28007
View all promotions
Estimated Shipment: 04-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Constructed of 100% butyl rubber with 0.50 mm bromobutyl coating for chemical protection when working with polar compounds such as esters and ketones.

  • Butyl rubber chemical protection gloves without stockinette
  • Seamlessly coated with 0.50 mm bromobutyl
  • Enhanced grip in damp or wet applications
  • Resistant to polar compounds such as esters, ketones, aldehydes, acids, and alkalis
TRUSTED_SUSTAINABILITY

Specifications

Applications Laboratory
Coating Material Bromobutyl
Color Black
Latex Free Yes
Material Butyl Rubber
Product Type Butyl Gloves
Size 10
EN388 Standard 2010X
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES ABIKLNOT
For Use With (Application) Anti-Static Areas, Chemical Handling
Gender Unisex
Glove Cuff Style Gauntlet
Series Profabutyl B-05R
Length (Metric) 35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.