missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex Profastrong NF33 Chemical Protection Gloves
Shop All Uvex Products
Click to view available options
Size:
7
8
9
10
Unit Size:
Each
Description
- Sensitive NBR chemical protection gloves with flocked cotton lining for comfort
- Embossed structure on the palm enhances grip capabilities in damp and wet areas
- Nitrile rubber is resistant to oils, grease, acids, and alkalis
- Gloves provide a tactile feel, secure fit, and mechanical abrasion resistance
- Ideal for use in various industries including automotive, chemical, and printing
Specifications
Specifications
| Color | Green |
| Latex Free | Yes |
| Material | NBR |
| Product Type | Chemical-resistant Gloves |
| Size | 7 |
| EN388 Standard | 4101X |
| EN ISO 374-1 | Type A |
| EN ISO 374-1 CHEMICAL LETTER CODES | AJKLOT |
| EN ISO 374 - 5 | Bacteria, Fungi WITH Virus Protection |
| Glove Cuff Style | Gauntlet |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto