missing translation for 'onlineSavingsMsg'
Learn More

uvex Profaviton BV-06 Chemical Protection Gloves

Product Code. 17280511 Shop All Uvex Products
Change view
Click to view available options
Size:
8
9
10
11
Unit Size:
1 pair
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17280511 11 1 pair
17250511 8 1 pair
17260511 9 1 pair
17270511 10 1 pair
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17280511 Supplier uvex Supplier No. 6095711
  • ONLINE EXCLUSIVE PRICE
    204.00 €
    201.76 € / 1 pairs
    Save 2.24 €
    1% Off
Estimated Shipment: 16-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Chemical protection gloves without stockinette constructed of butyl rubber, with a seamless bromobutyl coating. Viton™ outer layer is resistant to aliphatic and aromatic hydrocarbons, halogenated hydrocarbons, organic/inorganic acids, and saturated saline solutions.

  • Butyl rubber chemical protection gloves without stockinette
  • Seamless, bromobutyl coating is 0.40 mm thick
  • Viton™ outer layer is resistant to a wide variety of chemicals
  • Enhanced grip in damp or wet areas
TRUSTED_SUSTAINABILITY

Specifications

Applications Laboratory
Coating Material Bromobutyl, Viton
Color Black
Latex Free Yes
Material Butyl
Product Type Butyl Gloves
Size 11
EN388 Standard 2120A
EN ISO 374-1 Type A
EN ISO 374-1 CHEMICAL LETTER CODES AFKLMN
For Use With (Application) Chemical Handling
Gender Unisex
Glove Cuff Style Gauntlet
Series Profaviton BV-06
Length (Metric) 35 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.