Learn More
Kimberly-Clark Professional™ Small Roll White Wiper Dispenser
Suitable for use with the Kleenex™ Hand and Surface Sanitising Wipes to prevent the spread of bacteria in the workplace. Kimberly-Clark™ Professional Small Roll White Wiper Dispenser is ideal for high traffic environments such as offices, schools, gyms and restaurants.
Brand: Kimberly-Clark Professional™ 7936
126.81 EUR valid until 2024-12-31
Use promo code "22916" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Dispenses sheets of wiper roll without the need to touch the dispenser, helping to reduce contamination and the spread of germs
- Quick-fill with a stylish white, easy-clean finish
- Hassle-free maintenance
- Ideal for high traffic environments such as offices, schools, gyms and restaurants
- Can be wall mounted
Specifications
Sanitizing Cloth Dispenser | |
29.3 x 15 x 15 cm | |
15 cm | |
100 Pk. |
White | |
15 cm | |
Ideal for dispensing Kleenex hand and surface sanitizing wipes, in high traffic environments such as offices, schools, gyms and restaurants |