missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex ProfiErgo ENB 20 Nitrile-Coated Assembly Gloves
Shop All Uvex Products
Click to view available options
Size:
6
7
8
9
10
Unit Size:
Each
Description
- Thick, special NBR coating is resistant to oil and grease
- High-quality cotton interlock liner is comfortable, feels pleasant against the skin, and aids in regulation of the glove climate
- Enhanced grip capabilities in damp, wet, and oily areas
- Gloves are suitable for operating touch displays
- Ideal for a variety of applications including assembly, control work, and maintenance
Specifications
Specifications
| Coating Material | NBR |
| Color | White, Yellow |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | Cotton |
| Product Type | Mechanical Protection Gloves |
| Size | 8 |
| EN388 Standard | 2121X |
| Glove Cuff Style | Knit |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction