missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Liebherr™ ProfiLine Forced-Air Refrigerator
Shop All Liebherr Products
Click to view available options
Capacity (Metric) Refrigerator:
601 L
1427 L
Unit Size:
Each
Description
- Stainless steel refrigerator
- Stainless steel door with interchangeable hinges
- Ergonomic handle
- Optical and acoustical warning signal
- Electronic control system
- External digital temperature display
Specifications
Specifications
| Capacity (Metric) Refrigerator | 601 L |
| Temperature Range (Refrigerator) | 1°C to 15°C |
| Door Style | Self-closing |
| Door Material | Stainless Steel door/lid |
| Shelves | 5 |
| Defrost | Automatic |
| Refrigerant | R290 |
| Cabinet Material | Stainless Steel |
| Interior | Chrome Nickel Steel Interior Containers |
| Color | Stainless Steel |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Ser du en mulighed for forbedring?Del en indholdskorrektion