missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ ProfiLine Forced-Air Refrigerator

Product Code. 12928604 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric) Refrigerator:
601 L
1427 L
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Refrigerator Unit Size
12928604 1427 L Each
12068281 601 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12928604 Supplier Liebherr™ Supplier No. GKPV 1470

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use these refrigerators for general laboratory storage of temperature-sensitive pharmaceutical samples. Liebherr™ ProfiLine Forced-Air Refrigerators feature plastic coated grid shelves and chrome-nickel-steel interior containers.

  • Stainless steel refrigerator
  • Stainless steel door with interchangeable hinges
  • Ergonomic handle
  • Optical and acoustical warning signal
  • Electronic control system
  • External digital temperature display

Specifications

Capacity (Metric) Refrigerator 1427 L
Temperature Range (Refrigerator) 1°C to 15°C
Door Style Self-closing
Door Material Stainless Steel door/lid
Shelves 9
Defrost Automatic
Refrigerant R290
Cabinet Material Stainless Steel
Interior Chrome Nickel Steel Interior Containers
Color Stainless Steel
Model GKPv1470
Warranty 2 Years
Dimensions (L x W x H) Exterior 2150 H x 1430 W x 830 D mm
Depth (Metric) Interior 650 mm
Height (Metric) Interior 1550 mm
Width (Metric) Interior 1240 mm
Voltage 220/240 V
Frequency 50 Hz
Shipping Weight (Metric) 201 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.