missing translation for 'onlineSavingsMsg'
Learn More

Ansell™ proFood™ Thermastat 78-110 Series Light Gloves

Product Code. 11776554 Shop All Ansell Products
Change view
Click to view available options
Size:
7
9
Unit Size:
12 pairs
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
11776554 9 12 pairs
11766554 7 12 pairs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11776554 Supplier Ansell™ Supplier No. 78110090
  • ONLINE EXCLUSIVE PRICE
    91.20 €
    59.88 € / 12 pairs
    Save 31.32 €
    34% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides the best thermal insulation barrier between the skin and surrounding elements. Ansell proFood™ Thermastat 78-110 Series Light Gloves are made exclusively from constituents authorized for food environments.

  • Special hollow core fibers
  • Fits either hand
  • Washable at maximum 40°C with usual detergents
  • Seamless design to avoid any discomfort or skin irritation
  • Rapid perspiration elimination through fibers maintains body heat
  • Ideal for refrigerated or chilled conditions in non-sterile and dry food handling
  • Can be used either as primary glove or as underglove to protect against cold
TRUSTED_SUSTAINABILITY

Specifications

Back Material Fibers
Certifications/Compliance CE Mark, EN 388 : 314X, EN 511 : 100, EN 407
Cuff Material Hollow-core Fibers
Coating Material Hollow-core Fibers
Color White
Exterior Finish No Texture
Hand Specific
Material Polyester
Product Type Gloves
Size 9
Temperature (English) Max. 100°C
Temperature (Metric) Max 100°C
Glove Cuff Style Plain
Lining Lined
Packaging Type Individual pair packs
Quantity 144 Pairs
Resistant To All cold conditions
Series 78-110
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.