missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Proline Plus Mechanical Pipette Multipacks
BIOPHARMAGREENER_CHOICE

Product Code. 15643094 Shop All Sartorius Products
Click to view available options
Type:
Mechanical Pipette Multipacks
Quantity:
1/Pk.
10/Pk.
20/Pk.
Volume (Metric):
0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5,000 μL
0.5 to 10 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
0.5 to 10 μL, 20 to 200 μL, 100 to 1000 μL, 30 to 300 μL
100 to 1000 μL, 500 to 5000 μL, 1 to 10 mL
2 to 20 μL, 10 to 100 μL, 20 to 200 μL, 100 to 1000 μL, 500 to 5000 μL
2 to 20 μL, 20 to 200 μL, 100 to 1000 μL
Unit Size:
1 set
This item is not returnable. View return policy

Product Code. 15643094

Brand: Sartorius LH728670

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes

3 x Single-channel pipets (0.5 to 10μL, 10 to 100μL, 100 to 1000μL), Tip Racks of 96 tips (0.2 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand and 3 x Single Pipet Holders

Multipacks combine a set of Proline Plus single-channel mechanical pipettes with matching tip trays and useful accessories. Sartorius Proline Pus Mechanical Pipette Multipacks provides best alternative to replace your used mechanical pipettes.

  • Low pipetting forces
  • Ergonomic finger hook
  • Easy volume setting with click stop mechanism
  • Quick and easy-to-read volume display minimises risk of volume setting errors
  • Thermal insulation of internal components improves accuracy
  • Easy to use 'do-it-yourself' calibration
  • Easy to clean with only three parts to disassemble
  • Fully autoclavable
  • High chemical and UV-resistance
  • High-quality standard Optifit tips for various applications
  • Optiload tip loading mechanism allows tip loading with an equal constant force onto every channel and enables perfect tip sealing onto every individual tip cone

Warranty

Two years

TRUSTED_SUSTAINABILITY

Specifications

Compatible Tips Optifit Tips
Autoclavable Autoclavable
Disposable Reusable
Model Proline Plus
Number of Channels 1
Product Line Proline Plus
Sterility Non-sterile
Type Mechanical Pipette Multipacks
Volume (Metric) 0.5 to 10 μL, 10 to 100 μL, 100 to 1000 μL
Filter Type Safe-Cone Filter
Includes 3 x Single-channel pipets (0.5 to 10μL, 10 to 100μL, 100 to 1000μL), Tip Racks of 96 tips (0.2 to 10μL, 0.5 to 200μL, 10 to 1000μL), 1 x Linear Stand and 3 x Single Pipet Holders
Quantity 10/Pk.
UV Monitoring UV resistant
Warranty 2 Years
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.