missing translation for 'onlineSavingsMsg'
Learn More

IKA™ F 2302 Propeller Stirrer, 4-Bladed

Product Code. 10518121 Shop All IKA Products
Change view
Click to view available options
Model:
R 2302
Diameter (Metric) Shaft:
13 mm
Diameter (Metric) Fan:
150 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Diameter (Metric) Shaft Diameter (Metric) Fan unitSize
10518121 R 2302 13 mm 150 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10518121 Supplier IKA™ Supplier No. 0000739000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

A standard stirring element for drawing the material to be mixed from the top to the bottom.

  • Local shearing forces
  • Generates axial flow in the vessel
  • Used at medium to high speeds

Order Info

DiameterMetricShaft

TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Fan 5.9 in.
Diameter (English) Shaft 0.5 in.
Diameter (Metric) Fan 150 mm
Diameter (Metric) Shaft 13 mm
Length (English) 31.5 in.
Length (Metric) 800 mm
Model R 2302
Speed 600 rpm max.
Type Propeller Stirrer
Material AISI 316L/1.4571
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.