missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Presaturated Knitted Polynit Wipes
Shop All Contec Products

Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Saturation Solution:
70% IPA, 30% DI Water
Sterility:
Non-sterile
Sterile
Packaging Quantity:
20 Wipes/Pouch, 20 Pouches/Cs.
20 Wipes/Pouch, 20 Pouches/Cs. (Flat Stacked)
20 Wipes/Pouch, 24 Pouches/Cs.
20 Wipes/Pouch, 24 Pouches/Cs. (Folded)
20 Wipes/Pouch, 40 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs. (Half-folded)
20 Wipes/Pouch, 64 Pouches/Cs.
20/Pk., 1 Pk./OB1, 5 OB1/OB2, 8 OB2/Cs.
20/Pk., 5 Pk./OB1, 1 OB1/OB2, 8 OB2/Cs.
30 Wipes/Pouch, 20 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs. (Flat Stacked)
30/Pouch, 20 Pouches/Cs.
Unit Size:
Pack of 160
Pack of 400
Pack of 480
Pack of 600
Pack of 800
Pack of 900
Description
Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.
- Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment.
- Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water.
- Extremely low in particle and fiber generation.
- Soft, non-abrasive textured wipe cleans without scratching.
- Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments.
- Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment.
- Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance.
- Heatsealed and saturated with various blends of isopropyl alcohol and deionized water.
- Low in particles and extractables.
- Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
- Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices.
- Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning.
Specifications
Specifications
| Product Type | Pre-saturated Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Autoclavable | Not Autoclavable |
| Basis Weight | 140 gsm |
| Construction | No-run pique knit |
| Disposable | Single-use |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction