missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes
BIOPHARMAGREENER_CHOICE

Product Code. 16459579 Shop All Contec Products
Change view
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Saturation Solution:
70% IPA, 30% DI Water
Sterility:
Non-sterile
Sterile
Packaging Quantity:
20 Wipes/Pouch, 20 Pouches/Cs. (Flat Stacked)
20 Wipes/Pouch, 24 Pouches/Cs. (Folded)
20 Wipes/Pouch, 64 Pouches/Cs.
20/Pk., 1 Pk./OB1, 5 OB1/OB2, 8 OB2/Cs.
20/Pk., 5 Pk./OB1, 1 OB1/OB2, 8 OB2/Cs.
30 Wipes/Pouch, 20 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs. (Flat Stacked)
Unit Size:
Pack of 160
Pack of 400
Pack of 480
Pack of 600
Pack of 800
Pack of 900
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Saturation Solution Sterility Packaging Quantity Unit Size
16459579 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 20 Pouches/Cs. Pack of 600
17274523 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 24 Pouches/Cs. (Folded) Pack of 480
17294513 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Non-sterile 30 Wipes/Pouch, 30 Pouches/Cs. (Flat Stacked) Pack of 900
17224533 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20/Pk., 5 Pk./OB1, 1 OB1/OB2, 8 OB2/Cs. Pack of 800
17234533 23 x 23 cm (9 x 9 in.) 70% IPA, 30% DI Water Sterile 20/Pk., 1 Pk./OB1, 5 OB1/OB2, 8 OB2/Cs. Pack of 800
17244533 30 x 30 cm (12 x 12 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 20 Pouches/Cs. (Flat Stacked) Pack of 400
16585274 10 x 10 cm (4 x 4 in.) 70% IPA, 30% DI Water Sterile 20 Wipes/Pouch, 64 Pouches/Cs. Pack of 160
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 16459579 Supplier Contec™ Supplier No. PSPS0047
  • ONLINE EXCLUSIVE PRICE
    811.00 €
    772.23 € / Pack of 600
    Save 38.77 €
    4% Off
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The PROSAT™ Presaturated Knitted Polynit Wipes are pre-moistened polyester wipes for general purpose cleanings.

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.

  • Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment.
  • Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water.
  • Extremely low in particle and fiber generation.
  • Soft, non-abrasive textured wipe cleans without scratching.
1916560:
  • Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments.
  • Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment.
19165631, 19160965, 19038564:
  • Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance.
  • Heatsealed and saturated with various blends of isopropyl alcohol and deionized water.
  • Low in particles and extractables.
  • Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
19038565, 19033771, 19120816, 19120817, 19047635:
  • Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices.
  • Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pre-saturated Wipe
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 12 in.
Width (Metric) 30 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Construction No-run pique knit
Disposable Single-use
Dimensions (L x W) 30 x 30 cm (12 x 12 in.)
For Use With (Application) Cleaning and wiping in cleanroom environments
Packaging Quantity 30 Wipes/Pouch, 20 Pouches/Cs.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Non-sterile
Grade USP
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.