missing translation for 'onlineSavingsMsg'
Learn More

Contec™ PROSAT™ Presaturated Knitted Polynit Wipes
GREENER_CHOICE

Product Code. 16645534 Shop All Contec Products
Click to view available options
Dimensions (L x W):
10 x 10 cm (4 x 4 in.)
15 x 23 cm (6 x 9 in.)
23 x 23 cm (9 x 9 in.)
30 x 30 cm (12 x 12 in.)
Saturation Solution:
70% IPA, 30% DI Water
Sterility:
Non-sterile
Sterile
Packaging Quantity:
20 Wipes/Pouch, 20 Pouches/Cs.
20 Wipes/Pouch, 20 Pouches/Cs. (Flat Stacked)
20 Wipes/Pouch, 24 Pouches/Cs.
20 Wipes/Pouch, 24 Pouches/Cs. (Folded)
20 Wipes/Pouch, 40 Pouches/Cs.
20 Wipes/Pouch, 40 Pouches/Cs. (Half-folded)
20 Wipes/Pouch, 64 Pouches/Cs.
20/Pk., 1 Pk./OB1, 5 OB1/OB2, 8 OB2/Cs.
20/Pk., 5 Pk./OB1, 1 OB1/OB2, 8 OB2/Cs.
30 Wipes/Pouch, 20 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs.
30 Wipes/Pouch, 30 Pouches/Cs. (Flat Stacked)
30/Pouch, 20 Pouches/Cs.
Unit Size:
Pack of 160
Pack of 400
Pack of 480
Pack of 600
Pack of 800
Pack of 900
This item is not returnable. View return policy

Product Code. 16645534

Brand: Contec™ PSCS0009

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The PROSAT™ Presaturated Knitted Polynit Wipes are pre-moistened polyester wipes for general purpose cleanings.

Clean surfaces and equipment in critical environments where aggressive solvents are needed. The Contec™ PROSAT™ Presaturated Knitted Polynit Wipes are premoistened polyester wipes for general purpose cleanings. Wipes are textured with a no-run interlock knit for good solvent sorbency, abrasion resistance and chemical resistance.

  • Ideal for applications where large quantities of wipes or aggressive solvents are needed for wiping surfaces and equipment.
  • Available with both 100% Semi Grade IPA and 70% USP Grade IPA, 30% DI Water.
  • Extremely low in particle and fiber generation.
  • Soft, non-abrasive textured wipe cleans without scratching.
1916560:
  • Premoistened polyester wipes are designed for general-purpose cleaning in ISO Class 5 (FED-STD-209E Class 100/M3.5) environments.
  • Ideal for wiping exterior product surfaces and cleaning the interior surfaces of process tools or other equipment.
19165631, 19160965, 19038564:
  • Standard weight wipes are made of 100% textured polyester with no-run interlock knit for good solvent sorbency, abrasion resistance, and chemical resistance.
  • Heatsealed and saturated with various blends of isopropyl alcohol and deionized water.
  • Low in particles and extractables.
  • Laundered and packaged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom.
19038565, 19033771, 19120816, 19120817, 19047635:
  • Sterile wipes are Validated Sterile to 10-6 Sterility Assurance level in accordance with AAMI/ISO 11137 Method 1 Guidelines for the sterilization of medical devices.
  • Sterile PROSAT™ Knitted Polynit Wipes are conveniently packaged for use in sterile core areas and are ideal for wiping articles prior to pass-through and environmental cleaning.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Pre-saturated Wipe
Length (English) 9 in.
Length (Metric) 23 cm
Width (English) 9 in.
Width (Metric) 23 cm
Material Polyester
Autoclavable Not Autoclavable
Basis Weight 140 gsm
Construction No-run pique knit
Disposable Single-use
Dimensions (L x W) 23 x 23 cm (9 x 9 in.)
For Use With (Application) Cleaning and wiping in cleanroom environments
Packaging Quantity 20 Wipes/Pouch, 24 Pouches/Cs.
Ply 1-ply
Saturation Solution 70% IPA, 30% DI Water
Sterility Sterile
Grade USP
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.