Learn More
Description
The PROSAT™ QuickTask™ mopping system provides a consistent and convenient option when using IPA to clean or remove residues. Each mop is presaturated with a consistent amount of 70% USP grade isopropyl alcohol, eliminating the need for additional accessories such as bucket systems or wringers. These mops are packaged in a convenient easy to tear pouch. The system has a 100% polyester face and generates low levels of particles and fibers. Using this mop with the QuickTask™ frame and QuickConnect™ handle makes it an ergonomic alternative to hand wiping with IPA presaturated wipes. This system is ideal for rinsing after applying disinfectants to ceilings, walls, and floors, or for removing dried-on residues from surfaces. The PROSAT QuickTask™ mopping system is available irradiated for use in Grade B to D cleanrooms.
IPA presaturated QuickTask™ mop
- 100% 2-ply polyester covered mop heads release low levels of particles and fibers
- Available irradiated, making it ideal for use in Grade B cleanrooms
- Packaging is a convenient easy to tear pouch
- Small number of mops per package limits excess waste, making it ideal for smaller environments
Packaging:
Packaged in polyethylene outer bags to simplify product transfer.
Specifications
Specifications
| Product Type | Mop Head |
| Model | PSTA0021 |
| Length (English) | 16 in. |
| Sterility | Non-sterile |
| Length (Metric) | 41 cm |
| Autoclavable | Not Autoclavable |
| Width (Metric) | 13 cm |
| Width (English) | 5 in. |
| Disposable | Single-use |
| Color-coded | No |
| Show More |
Safety and Handling
- Contec IPA Wipes
- Danger
- Flammable liquid Category 2
- Serious eye damage/eye irritation Category 2
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.