missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- 100% knitted polyester that is laser cut to bond the fibers at the edges of the wipe.
- This creates a very clean nonabrasive edge that allows full utilization of the wipe surface.
- The wipe is chemical resistant and exceptionally low in particles and extractable residue making it ideal for critical cleaning.
- The wipes are laundered and packaged in an ISO Class 4 cleanroom.
- These wipes are presaturated with 70% USP grade isopropanol and 30% deionized water, presaturation greatly reduces solvent usage and reduces the VOCs associated with spraying IPA.
- Using presaturated wipes also maximizes process control and improves consistency between operators.
- The wipes are gamma irradiated and validated per AAMI Guidelines to a 10-6 SAL, so can be used in the highest grade life science cleanrooms.
- The wipes are provided in convenient and easy to use peel and reseal pouches.
- The resealable pouch with the option of a small number of wipes per pouch helps reduce waste and control saturation volume and cleanliness.
- Features & Benefits:
- Recommended for Grade A/B or ISO Class 3-8 environments
- Laundered knitted 100% polyester fabric for extremely low levels of particles and fibers
- Heatsealed edges allow full utilization of wipe surface
- Extremely low in particle and fiber generation to prevent contamination
- Small number of wipes per resealable pouch helps eliminates waste
- Presaturated wipe reduces VOC emissions and solvent use
- Resealable pouch preserves cleanliness and solvent saturation levels
Specifications
Specifications
| Product Type | Wipe |
| Length (English) | 9 in. |
| Length (Metric) | 23 cm |
| Width (English) | 9 in. |
| Width (Metric) | 23 cm |
| Material | Polyester |
| Color | White |
| Edges | Heat-sealed edges |
| Dimensions (L x W) | 9 x 9 in. |
| For Use With (Application) | Process tools and other equipment |
| Show More |
Safety and Handling
Signal Word
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use media other than water to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- MIXTURE LIST-Contain: propan-2-ol
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?