missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Sterile™ Presaturated Nonwoven Wipes
Shop All Contec Products

Click to view available options
Dimensions (L x W):
20 x 20 cm (8 x 8 in.)
8 x 8 in. (20.3 x 20.3 cm)
Unit Size:
Pack of 960
Descrizione
- Meltblown polypropylene with 70% USP Grade IPA/ 30% DI Water
- Consists of 100% polypropylene wipes saturated with solution of 70% isopropanol alcohol and 30% deionized water in resealable pouch
- Clean, being free from additives of any kind, and has very low concentration of sodium
- Increase solvent control and accountability and reduce VOC emissions
- Compatible with ISO Class 5 cleanrooms
Specifica
Specifica
| Product Type | PROSAT™ Sterile™ Pre-saturated Wipes |
| Material | Polypropylene |
| Construction | Meltblown nonwoven |
| Dimensions (L x W) | 8 x 8 in. (20.3 x 20.3 cm) |
| Packaging Quantity | 960/Cs. |
| Saturation Solution | 70% isopropanol alcohol/30% deionized water |
| Sterility | Sterile |
Sicurezza e movimentazione
Identificativo prodotto
- CONTEC PROSAT STERILE MBPP WITH 70/30 IPA & DI WATER
- Danger
- Serious eye damage/eye irritation Category 2
- Flammable liquid Category 2
- Specific target organ toxicity Category 3
- H225-Highly flammable liquid and vapour.
- H319-Causes serious eye irritation.
- H336-May cause drowsiness or dizziness.
- P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
- P243-Take precautionary measures against static discharge.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P303+P361+P353-IF ON SKIN (or hair): Take off immediately all contaminated clothing. Rinse skin with water/ shower.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P370+P378-In case of fire: Use media other than water to extinguish.
- P403+P233-Store in a well-ventilated place. Keep container tightly closed.
- MIXTURE LIST-Contains : propan-2-ol
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto