missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Contec™ PROSAT™ Sterile™ Presaturated Nonwoven Wipes
Wipe downs isolators, cabinets, hoods, and other cleanroom equipment and tools. Contec™ PROSAT™ Sterile Presaturated Nonwoven Wipes are designed specifically for sterile environments.
446.00 € - 508.00 €
Specifications
Product Type | PROSAT™ Sterile™ Pre-saturated Wipes |
---|---|
Material | Polypropylene |
Construction | Meltblown nonwoven |
Packaging Quantity | 960/Cs. |
Saturation Solution | 70% isopropanol alcohol/30% deionized water |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15637026
|
Contec™
PS-840IR |
20 x 20 cm (8 x 8 in.) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
17234513
|
Contec™
PS-840IR-BPR |
8 x 8 in. (20.3 x 20.3 cm) |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Meltblown polypropylene with 70% USP Grade IPA/ 30% DI Water
- Consists of 100% polypropylene wipes saturated with solution of 70% isopropanol alcohol and 30% deionized water in resealable pouch
- Clean, being free from additives of any kind, and has very low concentration of sodium
- Increase solvent control and accountability and reduce VOC emissions
- Compatible with ISO Class 5 cleanrooms
Specifications
PROSAT™ Sterile™ Pre-saturated Wipes | |
Meltblown nonwoven | |
70% isopropanol alcohol/30% deionized water |
Polypropylene | |
960/Cs. | |
Sterile |