missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
- High chemical and thermal resistance due to ceramic piston, glass cylinder, and highly resistant fluoroplastic parts
- Incremental volume setting ensures accurate and repeatable results
- Smooth and light to operate
- Easy to attach aspiration tube with secure threaded connection
- Media recirculation system allows unused media to be recovered from device and returned to bottle
- - 360° rotating dispensing head
- Universal connector at back of unit for drying tubes and filters
- User-replaceable valves
- Fully autoclavable
- Available in volume range from 0.2 to 60mL
Specifications
- Autoclavability: Fully autoclavable (121°C, 20 min., 1 bar/100 kPa)
- Threaded Bottle Fitting: A45
- Length: 173mm (5mL)
- Bottle Adapters Included: A32, A38, S40
- Weight: 388g (5mL)
Materials
- Piston: Highly pure AI2O3-ceramic (99.7%)
- Cylinder: Borosilicate glass 3.3
- Valve block: Halar (ECTFE)
- Valve ball: Borosilicate glass 3.3
- Valve seat: Borosilicate glass 3.3
- Valve spring: Hastelloy (99.7%)
Storage
Store at 0° to 40°C
Garantía
Two years
Especificaciones
Especificaciones
| Angle | 360° Rotating Dispensing Head |
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Color | Gray and White |
| Channels | 1 |
| Material | Borosilicate Glass |
| Volume (Metric) | 10 to 60 mL |
| For Use With (Application) | Dispensing |
| Includes | A32, A38, S40 Bottle Adapters |
| Increments | 1.0 mL |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?
