Learn More
Thermo Scientific Chemicals Protease Inhibitor Cocktail III, animal-free
Brand: Thermo Scientific Chemicals J64156.XF
69.33 EUR valid until 2024-03-29
Use promo code "21615" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.00001kg
Description
For use with mammalian cell and tissue extracts
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Clear | |
-30°C to -10°C | |
For use with mammalian cell and tissue extracts |
Protease Inhibitor Cocktail | |
Liquid | |
1 mL |
RUO – Research Use Only