missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific Chemicals Protease Inhibitor Cocktail IV

Product Code. 15457079
Change view
Click to view available options
Quantity:
1 Unit
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
15457079 1 Unit 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15457079 Supplier Thermo Scientific Chemicals Supplier No. J65789.LQ
 Restricted Item
Estimated Shipment: 30-09-2026
Añadir a la cesta
Añadir a la cesta
Request Bulk or Custom Format
Este artículo no se puede devolver. Vea la política de devoluciones

 

For use with fungal and yeast extracts

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Especificaciones

Color Colorless
Product Type Protease Inhibitor Cocktail
Content And Storage -30°C to -10°C
Form Liquid
For Use With (Application) For use with fungal and yeast extracts
Quantity 1 Unit

RUO – Research Use Only

Título del producto
Seleccione un problema

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.