Learn More
Thermo Scientific Chemicals Protease Inhibitor Cocktail VI, Plant Cells
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Clear |
| Product Type | Protease Inhibitor Cocktail |
| Content And Storage | -30°C to -10°C |
| Form | Liquid |
| Quantity | 1 mL |
RUO – Research Use Only
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.