missing translation for 'onlineSavingsMsg'
Learn More

Brannan and Sons Ltd. Protective Case for Thermometers

Product Code. 12772797
Click to view available options
Length (Metric):
355 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12772797

Brand: Brannan and Sons Ltd. 47/832/0

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Brass slot front protective thermometer case, 355 mm. To protect the standard 6.5 mm diameter laboratory thermometer from breakage.

Brass slot front protective thermometer case, 355 mm. To protect the standard 6.5 mm diameter laboratory thermometer from breakage. These have a slot front for easy reading, a suspension ring at the top and holes in the bulb end to ensure quick response to temperature.

Protective Case for Thermometers

Brass slot front case to protect the standard 6.5 mm diameter laboratory thermometer from breakage.
These have a slot front for easy reading, a suspension rin g at the top and holes in the bulb end to ensure quick response to temperature.

Product Specifications
Material: Brass
To suit: 6.5 mm standard lab thermometer
Length: 355 mm

Specifications

For Use With (Application) To Protect 6.5 mm Laboratory Thermometer
Length (Metric) 355 mm
Material Brass
For Use With (Equipment) To Protect 6.5 mm Laboratory Thermometer
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.