missing translation for 'onlineSavingsMsg'
Learn More

Laboratoires Anios™ Protective Cream Bottle

Product Code. 11766505
Change view
Click to view available options
Quantity:
500 mL
Unit Size:
Pack of 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11766505 500 mL Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11766505 Supplier Laboratoires Anios™ Supplier No. 399236DK

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Protective cream for hands. Glycerin and shea butter present in this protective cream bring the essential ingredients to protect hands irritated by the stresses and strains of daily life, its concentrated, non-greasy formula penetrates and acts rapidly.

White Cream - Honeysuckle Perfume

  • ph at 20° : 6,5-7,5
  • viscosity : 120 000cp - 280 000 cp

Specifications

Product Type Protective Hand Cream
Packaging Bottle
Quantity 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.