missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Honeywell™ Protective Jumpsuit with Hood, White
Click to view available options
:
White
Description
- Protective and disposable
- Suitable for catering, food industry, industrial cleaning, laboratory, medical, and pharmaceutical applications
- Lightweight
- Breathable
- Opaque
- High-quality zipper
- Elasticized, ergonomic hood
- Individually packed
Specifications
Specifications
| Product Type | General Purpose Coveralls |
| Size | Large |
| Gender | Unisex |
| Material | Polypropylene |
| Color | White |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Certifications/Compliance (Europe) | EC Category PPE: 0 |
| Weight (Metric) | 40 g/m2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction