missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Protector™ Acid Storage Cabinet

Product Code. 15922481 Shop All Labconco Corporation Products
Click to view available options
Door Style:
Manual-close, Double
No. of Doors:
2
Width (English) Exterior:
48 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15922481

Brand: Labconco™ 9901000

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Safely store and vent acids and other corrosive liquids with the Protector™ Acid Storage Cabinet.

  • Manual-closing, non-locking door(s)
  • Durable epoxy-coated steel construction with corrosion-resistant polyethylene-lined interior

Specifications

Depth (Metric) Exterior 76 cm
Description Glacier White; Liner: Polyethylene
Dimensions (D x W x H) 22 x 48 x 35.5 to 36.75 in.
Door Style Manual-close, Double
For Use With (Application) Storing acids and other corrosive liquids
Height (Metric) Exterior 90.17 to 93.3 cm
Includes Two rare vent connections with flame arrestors and closure plugs, 4 leveling feet, 8 in. filler panel, vacuum-formed PVC liner tray
Load Bearing Capacity Up to 800 lb.
No. of Doors 2
No. of Shelves None
Weight (English) 260 lb.
Weight (Metric) 118 kg
Width (Metric) Exterior 121.92 cm
Color Light Gray
Depth (English) Exterior 29.9 in.
Height (English) Exterior 35.5 to 36.75 in.
Height (Metric) Opening 62.23 cm
Material Steel
Product Type Acids Storage Cabinet
Width (English) Exterior 48 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.