missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Protein LoBind Conical Tubes with Screw Cap

Product Code. 30308637 Shop All Eppendorf Products
Change view
Click to view available options
Capacity (Metric):
15 mL
50 mL
Unit Size:
Pack of 200
Pack of 240
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
30308637 50 mL Pack of 240
30308639 15 mL Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30308637 Supplier Eppendorf™ Supplier No. 0030122623
Top Sellers. Mega Savings.
Use promo code 27997
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Conical Tubes with Screw Cap offer reliable sample containment and leak-free storage. SafeCode variants enhance sample identification, while the BioBased options provide an eco-friendly alternative without compromising performance.

  • BioBased (made of bio-based material) variant aids in the reduction of consumable-related carbon footprint in the lab.
  • The bio-based tubes have identical material properties and technical specifications as our non-BioBased tubes.
  • Ensures leak-free storage and protects sample integrity.
  • Suited for a wide range of laboratory tasks, enhancing flexibility.
  • High-quality materials for long-lasting, robust performance.
  • Free of plasticizers, biocides or mold release agents.
  • Clear, visible graduations for quick volume assessment.
  • Facilitates optimal sample recovery and efficient centrifugation.
  • Available in 15 mL, 25 mL, and 50 mL formats.
  • 2D Datamatrix (SafeCode) option features 2-level coding for safe sample identification.
  • ECC200 error correction function enables safe code reading with up to 25% damaged codes.
TRUSTED_SUSTAINABILITY

Specifications

Closure Material HDPE
Closure Color Gray
Color Clear
Capacity (Metric) 50 mL
Disposable Single-use
Material Polypropylene
Quantity 240 (12 Packs x 20 Tubes)
Sterility Non-sterile
Autoclavable Not Autoclavable
Shape Cylindrical
Length (Metric) 115 mm
Clean Claims PCR clean (Non-sterile)
Bottom Shape Conical
Closure Type Screw Cap
Closure Included Yes
Writing Area Yes
Diameter (Metric) 30 mm
Graduated Yes
Product Type Tube
Max. RCF 19,500 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.